Specifications
Dimensions
- Manufacturer Reducer SizeMAG100K
- Ratio11.2:1
- Weight1113 lbs
Details
- Manufacturer Catalog Number449015
- Manufacturer Upc Number782476461003
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)