Motion
G150HRH3-16 BACKSTOP CAPABLE

DODGE
G150HRH3-16 BACKSTOP CAPABLE

Right Angle Helical Speed Reducer - 16:1 Ratio, 4.7500 in
MI ITEM #08536195
MFR #G150HRH3-16 BACKSTOP CAPABLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G150HRH3-16 BACKSTOP CAPABLE

Right Angle Helical Speed Reducer - 16:1 Ratio, 4.7500 in
MI ITEM #08536195
MFR #G150HRH3-16 BACKSTOP CAPABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MAGNAGEAR G150HRH3-16 BACKSTOP CAPABLE

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
  • Case Included
    Yes
  • Ratio
    16:1
  • Case Size
    47
  • Manufacturer Reducer Size
    MAG150K
  • Output Type
    Solid Shaft
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Output
    Solid Shaft
  • Output Bore Type
    Left,Right
  • Series
    Magnagear
  • Manufacturer Catalog Number
    449049BC
  • Manufacturer Upc Number
    782476641788
  • Weight
    1666 lbs
  • Max Input Horsepower
    24.450 hp
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    19 hp
  • Torque Rating (in-lb)
    6390 in-lb
  • Nominal Ratio
    10 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text