Specifications
Dimensions
- Manufacturer Reducer SizeMAG150K
- Ratio22.4:1
- Weight1651 lbs
Details
- Manufacturer Catalog Number449052
- Manufacturer Upc Number782476462956
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)