Specifications
Dimensions
- Case Size47
- Center Distance4.7500 in
- Manufacturer Reducer SizeMAG150K
- Nominal Ratio10 : 1
- Ratio25:1
- Weight1666 lbs
Details
- Additional DetailsTIGEAR-2 REDUCER W/ WHITE PAINT
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- LubricationPAG, Standard Temperature
- Manufacturer Catalog Number449053BC
- Manufacturer Upc Number782476641801
- Max Input Horsepower24.450 hp
- OutputSolid Shaft
- Output Bore TypeLeft
- Output TypeSolid Shaft
- SeriesMagnagear
- Suitable For Washdown EnvironmentNo
- Thermal Horsepower Rating19 hp
- Torque Rating (in-lb)6390 in-lb
Overview
Mfr description
MAGNAGEAR G150HRH3-25 BACKSTOP CAPABLE