Specifications
Dimensions
- Manufacturer Reducer SizeMAG150K
- Ratio16:1
- Weight1714 lbs
Details
- Manufacturer Catalog Number449079
- Manufacturer Upc Number782476462598
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)