Specifications
Dimensions
- Manufacturer Reducer SizeMAG150K
- Ratio22.4:1
- Weight1714 lbs
Details
- Manufacturer Catalog Number449082
- Manufacturer Upc Number782476462628
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)