Specifications
Dimensions
- Manufacturer Reducer SizeMAG150K
- Ratio20:1
- Weight1724 lbs
Details
- Manufacturer Catalog Number449096
- Manufacturer Upc Number782476462796
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)