Motion
G210HRH3-16 BACKSTOP CAPABLE

DODGE
G210HRH3-16 BACKSTOP CAPABLE

Right Angle Helical Speed Reducer - 16:1 Ratio, 4.7500 in
Mi Item #08536333
MFR #G210HRH3-16 BACKSTOP CAPABLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G210HRH3-16 BACKSTOP CAPABLE

Right Angle Helical Speed Reducer - 16:1 Ratio, 4.7500 in
Mi Item #08536333
MFR #G210HRH3-16 BACKSTOP CAPABLE

Mfr description
MAGNAGEAR G210HRH3-16 BACKSTOP CAPABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    47
  • Center Distance  
    4.7500 in
  • Manufacturer Reducer Size
    MAG210K
  • Nominal Ratio
    15 : 1
  • Ratio
    16:1
  • Weight
    2165 lbs

Details

  • Additional Details
    TIGEAR-2 REDUCER W/SEALED BEARING
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    449194BC
  • Manufacturer Upc Number
    782476627737
  • Max Input Horsepower
    16.910 hp
  • Output
    Solid Shaft
  • Output Bore Type
    Hollow
  • Output Type
    Solid Shaft
  • Series
    Magnagear
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    16 hp
  • Torque Rating (in-lb)
    6739 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)