Specifications
Dimensions
- Manufacturer Reducer SizeMAG210K
- Ratio20:1
- Weight2175 lbs
Details
- Manufacturer Catalog Number449196
- Manufacturer Upc Number782476468330
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)