Specifications
Dimensions
- Case Size47
- Center Distance4.7500 in
- Manufacturer Reducer SizeMAG210K
- Nominal Ratio15 : 1
- Ratio25:1
- Weight2190 lbs
Details
- Additional DetailsTIGEAR-2 REDUCER W/ WHITE PAINT
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- LubricationPAG, Standard Temperature
- Manufacturer Catalog Number449198BC
- Manufacturer Upc Number782476641825
- Max Input Horsepower16.910 hp
- OutputSolid Shaft
- Output Bore TypeLeft,Right
- Output TypeSolid Shaft
- SeriesMagnagear
- Suitable For Washdown EnvironmentNo
- Thermal Horsepower Rating16 hp
- Torque Rating (in-lb)6739 in-lb
Overview
Mfr description
MAGNAGEAR G210HRH3-25 BACKSTOP CAPABLE