Motion
G210HRH3-31.5 BACKSTOP CAPABLE

DODGE
G210HRH3-31.5 BACKSTOP CAPABLE

Right Angle Helical Speed Reducer - 31.5:1 Ratio, 4.7500 in
MI ITEM #08536342
MFR #G210HRH3-31.5 BACKSTOP CAPABLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G210HRH3-31.5 BACKSTOP CAPABLE

Right Angle Helical Speed Reducer - 31.5:1 Ratio, 4.7500 in
MI ITEM #08536342
MFR #G210HRH3-31.5 BACKSTOP CAPABLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MAGNAGEAR G210HRH3-31.5 BACKSTOP

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
  • Case Included
    Yes
  • Ratio
    31.5:1
  • Case Size
    47
  • Manufacturer Reducer Size
    MAG210K
  • Output Type
    Solid Shaft
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Output
    Solid Shaft
  • Output Bore Type
    Left
  • Series
    Magnagear
  • Manufacturer Catalog Number
    449200BC
  • Manufacturer Upc Number
    782476631758
  • Weight
    2162 lbs
  • Max Input Horsepower
    16.910 hp
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    16 hp
  • Torque Rating (in-lb)
    6739 in-lb
  • Nominal Ratio
    15 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text