Motion
G210HRH3-31.5 BS

DODGE
G210HRH3-31.5 BS

449215 Right Angle Helical Speed Reducer - 31.5:1 Ratio
Mi Item #08536357
MFR #G210HRH3-31.5 BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G210HRH3-31.5 BS

449215 Right Angle Helical Speed Reducer - 31.5:1 Ratio
Mi Item #08536357
MFR #G210HRH3-31.5 BS

Mfr description
MAGNAGEAR G210HRH3-31.5 BS GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    MAG210K
  • Ratio
    31.5:1
  • Weight
    2185 lbs

Details

  • Manufacturer Catalog Number
    449215
  • Manufacturer Upc Number
    782476468552
  • Output Type
    Solid Shaft
  • Series
    Magnagear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)