Specifications
Dimensions
- Manufacturer Reducer SizeMAG285K
- Ratio16:1
- Weight2536 lbs
Details
- Manufacturer Catalog Number449341
- Manufacturer Upc Number782476470968
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)