Overview
Mfr description
MAGNAGEAR G285HPS2-18 BS GEAR PRODUCTS
Specifications
- Additional DetailsTIGEAR-2 REDUCER W/ WHITE PAINT
- Center Distance
- Case IncludedYes
- Case Size47
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- LubricationPAG, Standard Temperature
- Output Bore TypeHollow
- Max Input Horsepower10.480 hp
- Suitable For Washdown EnvironmentNo
- Thermal Horsepower Rating10 hp
- Torque Rating (in-lb)6410 in-lb
- Nominal Ratio25 : 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data