Specifications
Dimensions
- Manufacturer Reducer SizeMAG390K
- Ratio25:1
- Weight3034 lbs
Details
- Manufacturer Catalog Number449489
- Manufacturer Upc Number782476472962
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)