Motion
G390HRH3-31.5 BACKSTOP CAPABLE

DODGE
G390HRH3-31.5 BACKSTOP CAPABLE

Right Angle Helical Speed Reducer - 31.5:1 Ratio, 4.7500 in
Mi Item #08536617
MFR #G390HRH3-31.5 BACKSTOP CAPABLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G390HRH3-31.5 BACKSTOP CAPABLE

Right Angle Helical Speed Reducer - 31.5:1 Ratio, 4.7500 in
Mi Item #08536617
MFR #G390HRH3-31.5 BACKSTOP CAPABLE

Mfr description
MAGNAGEAR G390HRH3-31.5 BACKSTOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    47
  • Center Distance  
    4.7500 in
  • Manufacturer Reducer Size
    MAG390K
  • Nominal Ratio
    25 : 1
  • Ratio
    31.5:1
  • Weight
    3325 lbs

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    449491BC
  • Manufacturer Upc Number
    782476641894
  • Max Input Horsepower
    10.480 hp
  • Output
    Solid Shaft
  • Output Bore Type
    Right
  • Output Type
    Solid Shaft
  • Series
    Magnagear
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    6410 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)