Motion
G390HRH3-25 BS

DODGE
G390HRH3-25 BS

449506 Right Angle Helical Speed Reducer - 25:1 Ratio
Mi Item #08536630
MFR #G390HRH3-25 BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
G390HRH3-25 BS

449506 Right Angle Helical Speed Reducer - 25:1 Ratio
Mi Item #08536630
MFR #G390HRH3-25 BS

Mfr description
MAGNAGEAR G390HRH3-25 BS GEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    MAG390K
  • Ratio
    25:1
  • Weight
    7500 lbs

Details

  • Manufacturer Catalog Number
    449506
  • Manufacturer Upc Number
    782476476120
  • Output Type
    Solid Shaft
  • Series
    Magnagear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)