Specifications
Dimensions
- Manufacturer Reducer SizeMAG390K
- Ratio40:1
- Weight3044 lbs
Details
- Manufacturer Catalog Number449510
- Manufacturer Upc Number782476476151
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)