Specifications
Dimensions
- Manufacturer Reducer SizeMAG390K
- Ratio63:1
- Weight3262 lbs
Details
- Manufacturer Catalog Number449529
- Manufacturer Upc Number782476472566
- Output TypeSolid Shaft
- SeriesMagnagear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)