Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
449734

MAGNAGEAR G525HPS2-22.4 BS GEAR PRODUCTS
MI ITEM #08536790
MFR #449734

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MAGNAGEAR G525HPS2-22.4 BS GEAR PRODUCTS

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
  • Case Included
    Yes
  • Case Size
    47
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Output Bore Type
    Left
  • Max Input Horsepower
    9.520 hp
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    9 hp
  • Torque Rating (in-lb)
    6845 in-lb
  • Nominal Ratio
    30 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text