Motion
MAGNA G285 SHAFT FAN RA 12.5-63

DODGE
MAGNA G285 SHAFT FAN RA 12.5-63

MAGNA G285 SHAFT FAN RA 12.5-63
Mi Item #08536904
MFR #MAGNA G285 SHAFT FAN RA 12.5-63
Price$3,915.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNA G285 SHAFT FAN RA 12.5-63

MAGNA G285 SHAFT FAN RA 12.5-63
Mi Item #08536904
MFR #MAGNA G285 SHAFT FAN RA 12.5-63

Mfr description
MAGNA G285 SHAFT FAN RA 12.5-63 GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,915.29/each

Specifications

Dimensions

  • Case Size
    47
  • Center Distance
    4.7500 in
  • Nominal Ratio
    50 : 1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    6.220 hp
  • Output Bore Type
    Left,Right
  • Product Type
    Speed Reducer Shafts
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Torque Rating (in-lb)
    6241 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)