Motion
MAGNA G700 ELEC FAN 230V 1PH

DODGE
MAGNA G700 ELEC FAN 230V 1PH

MAGNA G700 ELEC FAN 230V 1PH
MI ITEM #08536952
MFR #MAGNA G700 ELEC FAN 230V 1PH
Price$11,040.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNA G700 ELEC FAN 230V 1PH

MAGNA G700 ELEC FAN 230V 1PH
MI ITEM #08536952
MFR #MAGNA G700 ELEC FAN 230V 1PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,040.39/each

Specifications

Dimensions

  • Case Size
    47
  • Center Distance
    4.7500 in
  • Nominal Ratio
    50 : 1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    6.220 hp
  • Output Bore Type
    Left
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    6 hp
  • Torque Rating (in-lb)
    6241 in-lb

Overview

Mfr description
MAGNA G700 ELEC FAN 230V 1PH GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought