Motion
MAGNA G150 SHAFT FAN RA 12.5-63

DODGE
MAGNA G150 SHAFT FAN RA 12.5-63

MAGNA G150 SHAFT FAN RA 12.5-63
MI ITEM #08537069
MFR #MAGNA G150 SHAFT FAN RA 12.5-63
Price$3,814.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNA G150 SHAFT FAN RA 12.5-63

MAGNA G150 SHAFT FAN RA 12.5-63
MI ITEM #08537069
MFR #MAGNA G150 SHAFT FAN RA 12.5-63

Mfr description
MAGNA G150 SHAFT FAN RA 12.5-63 GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,814.80/each

Specifications

Dimensions

  • Case Size
    47
  • Center Distance
    4.7500 in
  • Nominal Ratio
    60 : 1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    5.540 hp
  • Output Bore Type
    Right
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    5683 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)