Motion
MAGNA G390 ELEC FAN 230V 1PH

DODGE
MAGNA G390 ELEC FAN 230V 1PH

MAGNA G390 ELEC FAN 230V 1PH
Mi Item #08537100
MFR #MAGNA G390 ELEC FAN 230V 1PH
Price$9,916.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNA G390 ELEC FAN 230V 1PH

MAGNA G390 ELEC FAN 230V 1PH
Mi Item #08537100
MFR #MAGNA G390 ELEC FAN 230V 1PH

Mfr description
MAGNA G390 ELEC FAN 230V 1PH GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,916.84/each

Specifications

Dimensions

  • Bore Diameter
    2.9380 in
  • Case Size
    47
  • Center Distance
    4.7500 in
  • Nominal Ratio
    5 : 1

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    30.440 hp
  • Output Bore Type
    Hollow
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    25 hp
  • Torque Rating (in-lb)
    4832 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)