Motion
2B9.0 SK SHEAVE

DODGE
2B9.0 SK SHEAVE

V-Belt Pulley - A, B Belt Section, 2 Groove, QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #08537138
MFR #2B9.0 SK SHEAVE
Price$201.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2B9.0 SK SHEAVE

V-Belt Pulley - A, B Belt Section, 2 Groove, QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #08537138
MFR #2B9.0 SK SHEAVE

Mfr description
2B9.0 SK SHEAVE DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.43/each

Specifications

Dimensions

  • Belt Section Size
    A, B

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)