Motion
1/8  SOLID S.S. COLLAR

DODGE
1/8 SOLID S.S. COLLAR

Set Screw Collar - Solid, Steel, 0.1250 in Bore
Mi Item #08537139
MFR #1/8 SOLID S.S. COLLAR
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1/8 SOLID S.S. COLLAR

Set Screw Collar - Solid, Steel, 0.1250 in Bore
Mi Item #08537139
MFR #1/8 SOLID S.S. COLLAR

Mfr description
1/8 SOLID S.S. COLLAR DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.03/each

Specifications

Dimensions

  • Bore Diameter
    0.1250 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    456225
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)