Specifications
Dimensions
- Bore Diameter0.2500 in
Details
- ConstructionSolid
- Locking DeviceSet Screw
- Manufacturer Catalog Number456227
- MaterialSteel
- Product TypeShaft Collars
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)