Motion
1B90 SDS

DODGE
1B90 SDS

V-belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #08537156
MFR #1B90 SDS
Price$206.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1B90 SDS

V-belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 9.3500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #08537156
MFR #1B90 SDS

Mfr description
1B90 SDS DRIVE COMPONENTS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.87/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    9.3500 in
  • Weight
    8.6 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)