Specifications
Dimensions
- Belt Section SizeA, B
Details
- Bore TypeQD Bushed
- Bushing SeriesSK
- MaterialCast Iron
- Number Of Grooves3
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)