Motion
3C50 SK

DODGE
3C50 SK

V-belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 5.4000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #08537159
MFR #3C50 SK
Price$380.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3C50 SK

V-belt Pulley - C Belt Section, 4 Groove, Bushing Required Bore Size, 5.4000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #08537159
MFR #3C50 SK

Mfr description
3C50 SK DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.46/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.4000 in
  • Weight
    8.45 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)