Motion
840XH400  DYNA-SYNC BELT

DODGE
840XH400 DYNA-SYNC BELT

Synchronous & Timing Belt - XH, 0.8750 in Pitch, 84.0000 in Pitch Length, 4.0000 in Width, Neoprene Material
MI ITEM #08537182
MFR #840XH400 DYNA-SYNC BELT
List Price$1,123.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
840XH400 DYNA-SYNC BELT

Synchronous & Timing Belt - XH, 0.8750 in Pitch, 84.0000 in Pitch Length, 4.0000 in Width, Neoprene Material
MI ITEM #08537182
MFR #840XH400 DYNA-SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,123.65/each for your price

Overview

Mfr description
840XH400 DYNA-SYNC BELT DRIVE COMPONENTS

Specifications

  • Belt Type
    XH
  • Pitch
    0.8750 in
  • Overall Length
    84.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    84.0000 in
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Weight
    5.53 lbs
  • Belt Width
    4.0000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text