Motion
900XXH500 DYNA-SYNC BELT

DODGE
900XXH500 DYNA-SYNC BELT

Synchronous & Timing Belt - XXH, 1.2500 in Pitch, 90.0000 in Pitch Length, 127 mm Width, Neoprene Material
MI ITEM #08537200
MFR #900XXH500 DYNA-SYNC BELT
List Price$1,742.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
900XXH500 DYNA-SYNC BELT

Synchronous & Timing Belt - XXH, 1.2500 in Pitch, 90.0000 in Pitch Length, 127 mm Width, Neoprene Material
MI ITEM #08537200
MFR #900XXH500 DYNA-SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,742.02/each for your price

Overview

Mfr description
900XXH500 DYNA-SYNC BELT DRIVE

Specifications

  • Belt Type
    XXH
  • Pitch
    1.2500 in
  • Overall Length
    90.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    90.0000 in
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Weight
    10.96 lbs
  • Belt Width
    5.0000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text