Motion
1800XXH300 DYNA-SYNC BELT

DODGE
1800XXH300 DYNA-SYNC BELT

Synchronous & Timing Belt - XXH, 1.2500 in Pitch, 180.0000 in Pitch Length, Neoprene Material
MI ITEM #08537214
MFR #1800XXH300 DYNA-SYNC BELT
Price$1,891.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1800XXH300 DYNA-SYNC BELT

Synchronous & Timing Belt - XXH, 1.2500 in Pitch, 180.0000 in Pitch Length, Neoprene Material
MI ITEM #08537214
MFR #1800XXH300 DYNA-SYNC BELT

Mfr description
1800XXH300 DYNA-SYNC TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,891.40/each

Specifications

Dimensions

  • Belt Width
    3.0000 in
  • Overall Length
    180.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    180.0000 in
  • Weight
    12.48 lbs

Details

  • Belt Type
    XXH
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)