Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Datum Diameter3.7500 in
- Outside Diameter3.7500 in
- Weight2.18 lbs
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesP1
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)