Motion
2B38-P1  SHEAVE

DODGE
2B38-P1 SHEAVE

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 4.1500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #08537246
MFR #2B38-P1 SHEAVE
Your Price$118.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2B38-P1 SHEAVE

V-Belt Pulley - A, B Belt Section, 2 Groove, Bushing Required Bore Size, 4.1500 in O.D., Split Taper Bushed, P1 Series Bushing, Cast Iron Material
MI ITEM #08537246
MFR #2B38-P1 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.04/each(List $135.75)

Overview

Mfr description
2B38-P1 SHEAVE DRIVE COMPONENTS

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P1
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Datum Diameter
    4.1500 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text