Motion
2B5V66-B  SHEAVE

DODGE
2B5V66-B SHEAVE

V-belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 6.8800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
Mi Item #08537258
MFR #2B5V66-B SHEAVE
Price$152.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2B5V66-B SHEAVE

V-belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 6.8800 in O.D., Split Taper Bushed, B Series Bushing, Cast Iron Material
Mi Item #08537258
MFR #2B5V66-B SHEAVE

Mfr description
2B5V66-B SHEAVE DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.37/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Datum Diameter
    6.8800 in
  • Outside Diameter  
    6.8800 in
  • Weight
    10.04 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    B
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)