Motion
5B36-P2  SHEAVE

DODGE
5B36-P2 SHEAVE

V-belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 3.9500 in O.D., Split Taper Bushed, P2 Series Bushing, Cast Iron Material
Mi Item #08537371
MFR #5B36-P2 SHEAVE
Price$250.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5B36-P2 SHEAVE

V-belt Pulley - A, B Belt Section, 5 Groove, Bushing Required Bore Size, 3.9500 in O.D., Split Taper Bushed, P2 Series Bushing, Cast Iron Material
Mi Item #08537371
MFR #5B36-P2 SHEAVE

Mfr description
5B36-P2 SHEAVE DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.48/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Datum Diameter
    3.9500 in
  • Outside Diameter  
    3.9500 in
  • Weight
    5.65 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P2
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)