Motion
5B5V83-R1  SHEAVE

DODGE
5B5V83-R1 SHEAVE

V-belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 8.5000 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #08537392
MFR #5B5V83-R1 SHEAVE
Price$523.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5B5V83-R1 SHEAVE

V-belt Pulley - 5V, 5VX Belt Section, 5 Groove, Bushing Required Bore Size, 8.5000 in O.D., Split Taper Bushed, R1 Series Bushing, Cast Iron Material
MI ITEM #08537392
MFR #5B5V83-R1 SHEAVE

Mfr description
5B5V83-R1 SHEAVE DRIVE COMPONENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.59/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Datum Diameter
    8.5000 in
  • Outside Diameter  
    8.5000 in
  • Weight
    24.76 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    R1
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)