Motion
6B5V46-P2  SHEAVE

DODGE
6B5V46-P2 SHEAVE

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 4.8800 in O.D., Split Taper Bushed, P2 Series Bushing, Cast Iron Material
MI ITEM #08537421
MFR #6B5V46-P2 SHEAVE
List Price$347.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B5V46-P2 SHEAVE

V-Belt Pulley - 5V, 5VX Belt Section, 6 Groove, Bushing Required Bore Size, 4.8800 in O.D., Split Taper Bushed, P2 Series Bushing, Cast Iron Material
MI ITEM #08537421
MFR #6B5V46-P2 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$347.44/each for your price

Overview

Mfr description
6B5V46-P2 SHEAVE DRIVE COMPONENTS

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    P2
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Datum Diameter
    4.8800 in
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text