Specifications
Dimensions
- Belt Section Size5V, 5VX
- Bore DiameterBushing Required
- Datum Diameter8.0000 in
- Outside Diameter8.0000 in
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesR1
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys