Motion
47A10L21HD

DODGE
47A10L21HD

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 4.75 in Center Distance, 3-Piece Coupled Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC Frame
MI ITEM #08537475
MFR #47A10L21HD
Price$11,513.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47A10L21HD

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 4.75 in Center Distance, 3-Piece Coupled Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC Frame
MI ITEM #08537475
MFR #47A10L21HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,513.52/each

Specifications

Dimensions

  • Bore Diameter
    2.9380 in
  • Case Size
    47
  • Center Distance
    4.75 in
  • Housing Height
    5.3100 in, 134.87 mm
  • Housing Length
    11.0000 in, 279.40 mm
  • Housing Width
    5.8100 in;147.57 mm
  • Length
    11.0000 in, 279.40 mm
  • Manufacturer Reducer Size
    47
  • Maximum Output Torque
    8110 in/lb;916.307 nm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    7 : 1
  • Output Size
    2.0000 in
  • Overhung Load
    5600 lbf
  • Ratio
    10:1
  • Shaft Diameter
    Output 2 in
  • Shaft Length
    Output 4.01 in
  • Weight
    251 lbs, 113.852 kg
  • Width
    5.8100 in, 147.57 mm

Details

  • Additional Details
    47Q07H14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 24.4500 hp, Output 22.5200 hp
  • Horsepower Rating Normal Duty
    Output 17.74 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    47A10L21HD
  • Max Input Horsepower
    27.790 hp
  • Output
    Solid
  • Output Bore Type
    Hollow
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    24910.041 N, 5600 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    47BASE
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    20.08 horsepower
  • Torque Rating (in-lb)
    Output 6390 inch pound (pound inch)
  • UPC_NO
    782476380090
  • Vertical J Base Kit
    47JMOUNT

Overview

Mfr description
47A10L21HD TIGEAR-2 REDUCER W/ HD O/P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought