Motion
47A25L21WP

DODGE
47A25L21WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.75 in Center Distance, 3-Piece Coupled Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC Frame
MI ITEM #08537498
MFR #47A25L21WP
List Price$11,036.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47A25L21WP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.75 in Center Distance, 3-Piece Coupled Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC Frame
MI ITEM #08537498
MFR #47A25L21WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,036.47/each for your price

Overview

Mfr description
47A25L21WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    4.75 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    24.450 hp
  • Horsepower Rating Normal Duty
    Output 7.12 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    210TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    7671 in/lb;866.706 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    24910.041 N, 5600 lbf
  • Housing Height
    5.3100 in, 134.87 mm
  • Series
    Tigear-2
  • Length
    11.0000 in, 279.40 mm
  • Manufacturer Reducer Size
    47
  • Manufacturer Catalog Number
    47A25L21WP
  • UPC_NO
    782476235222
  • Weight
    251 lbs, 113.852 kg
  • Horsepower
    Input 10.4800 hp, Output 8.5200 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10 : 1
  • Output
    Solid
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 2 in
  • Shaft Length
    Output 4.01 in
  • Torque Rating (in-lb)
    Output 6410 inch pound (pound inch)
  • Thermal Horsepower Rating
    8.09 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5600 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    47
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Width
    5.8100 in, 147.57 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought