Motion
47Q05H18WP

DODGE
47Q05H18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 180TC Frame
MI ITEM #08537528
MFR #47Q05H18WP
Price$13,921.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q05H18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 180TC Frame
MI ITEM #08537528
MFR #47Q05H18WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,921.44/each

Specifications

Dimensions

  • Bore Diameter
    Output 2.938 in
  • Bore Length
    11.88 inch
  • Case Size
    47
  • Center Distance
    4.75 in
  • Length
    11.0000 in, 279.40 mm
  • Manufacturer Reducer Size
    47
  • Maximum Output Torque
    5169 in/lb;584.018 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    20 : 1
  • Overhung Load
    5100 lbf
  • Ratio
    5:1
  • Weight
    245 lbs, 111.13 kg
  • Width
    5.8100 in, 147.57 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 30.4400 hp, Output 28.7000 hp
  • Horsepower Rating Normal Duty
    Output 26.84 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    47Q05H18WP
  • Max Input Horsepower
    12.960 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    22685.93 N, 5100 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    29.12 horsepower
  • Torque Rating (in-lb)
    Output 4832 inch pound (pound inch)
  • UPC_NO
    782476235444

Overview

Mfr description
47Q05H18WP TIGEAR-2 REDUCER W/ WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought