Motion
47Q05LR18WP

DODGE
47Q05LR18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Double Output, 180TC Frame
Mi Item #08537532
MFR #47Q05LR18WP
Price$12,043.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q05LR18WP

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Double Output, 180TC Frame
Mi Item #08537532
MFR #47Q05LR18WP

Mfr description
47Q05LR18WP TIGEAR-2 REDUCER W/ WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,043.72/each

Specifications

Dimensions

  • Case Size
    47
  • Center Distance
    4.75 in
  • Length
    11.0000 in, 279.40 mm
  • Manufacturer Reducer Size
    47
  • Maximum Output Torque
    5169 in/lb;584.018 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    20 : 1
  • Output Size
    2.0000 in
  • Overhung Load
    5100 lbf
  • Ratio
    5:1
  • Shaft Diameter
    Output 2 in
  • Shaft Length
    Output 4.01 in
  • Weight
    245 lbs, 111.13 kg
  • Width
    5.8100 in, 147.57 mm

Details

  • Additional Details
    47Q20L18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 30.4400 hp, Output 28.7000 hp
  • Horsepower Rating Normal Duty
    Output 26.84 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    47Q05LR18WP
  • Max Input Horsepower
    12.960 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    22685.93 N, 5100 lbf
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    29.12 horsepower
  • Torque Rating (in-lb)
    Output 4832 inch pound (pound inch)
  • UPC_NO
    782476235505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)