Motion
47Q07L21

DODGE
47Q07L21

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC Frame
MI ITEM #08537551
MFR #47Q07L21
List Price$9,945.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q07L21

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 210TC Frame
MI ITEM #08537551
MFR #47Q07L21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,945.65/each for your price

Overview

Mfr description
47Q07L21 TIGEAR-2 REDUCER GEAR PRODUCTS

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    4.75 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.520 hp
  • Horsepower Rating Normal Duty
    Output 21.77 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    Quill Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    210TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    6996 in/lb;790.442 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    24910.041 N, 5600 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    47BASE
  • Length
    11.0000 in, 279.40 mm
  • Vertical J Base Kit
    47JMOUNT
  • Manufacturer Reducer Size
    47
  • Manufacturer Catalog Number
    47Q07L21
  • UPC_NO
    782475756650
  • Weight
    245 lbs
  • Horsepower
    Input 27.7900 hp, Output 25.9000 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 2 in
  • Shaft Length
    Output 4.01 in
  • Torque Rating (in-lb)
    Output 5801 inch pound (pound inch)
  • Output Shaft
    Left (Solid A)
  • Thermal Horsepower Rating
    24.37 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5600 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    47
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Width
    5.8100 in, 147.57 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought