Motion
47Q10H21WP

DODGE
47Q10H21WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 210TC Frame
MI ITEM #08537562
MFR #47Q10H21WP
List Price$13,256.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q10H21WP

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 210TC Frame
MI ITEM #08537562
MFR #47Q10H21WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,256.07/each for your price

Overview

Mfr description
47Q10H21WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    4.75 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.220 hp
  • Horsepower Rating Normal Duty
    Output 17.74 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    Quill Input;Hollow Output
  • NEMA / IEC Frame Size
    210TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    8110 in/lb;916.307 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    24910.041 N, 5600 lbf
  • Series
    Tigear-2
  • Length
    11.0000 in, 279.40 mm
  • Manufacturer Reducer Size
    47
  • Manufacturer Catalog Number
    47Q10H21WP
  • UPC_NO
    782476235697
  • Weight
    245 lbs
  • Horsepower
    Input 24.4500 hp, Output 22.5200 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    50 : 1
  • Output
    Hollow
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 6390 inch pound (pound inch)
  • Bore Diameter
    Output 2.938 in
  • Bore Length
    11.88 inch
  • Thermal Horsepower Rating
    20.08 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5600 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    47
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Width
    5.8100 in, 147.57 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought