Motion
47Q20H18

DODGE
47Q20H18

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Hollow Output, 180TC Frame
MI ITEM #08537589
MFR #47Q20H18
Price$13,685.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q20H18

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Hollow Output, 180TC Frame
MI ITEM #08537589
MFR #47Q20H18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,685.17/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in, 74.61 mm
  • Bore Length
    11.8800 in;301.75 mm
  • Case Size
    47
  • Center Distance
    4.7500 in
  • Manufacturer Reducer Size
    47
  • Maximum Output Torque
    7972 in/lb;900.715 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    20 : 1
  • Overhung Load
    5600 lbf;24910.041 N
  • Ratio
    20:1
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Weight
    245 lbs, 111.13 kg

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 12.9600 hp, Output 11.0700 hp
  • Horsepower Rating Normal Duty
    Input 12.9600 hp, Output 11.0700 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    47Q20H18
  • Max Input Horsepower
    12.960 hp
  • Output
    11.0700 hp;8.255 kW
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Overhung Load Capacity
    24910.041 N, 5600 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Series
    Tigear-2
  • Style
    Input Quill;Output Hollow
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    13 hp
  • Torque Rating (in-lb)
    6659 in-lb

Overview

Mfr description
47Q20H18 TIGEAR-2 REDUCER GEAR PRODUCTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought