Motion
TIGEAR-2 REDUCER W/ STAINLESS PAINT

DODGE
TIGEAR-2 REDUCER W/ STAINLESS PAINT

TIGEAR-2 REDUCER W/ STAINLESS PAINT
MI ITEM #08537611
MFR #TIGEAR-2 REDUCER W/ STAINLESS PAINT
List Price$13,256.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ STAINLESS PAINT

TIGEAR-2 REDUCER W/ STAINLESS PAINT
MI ITEM #08537611
MFR #TIGEAR-2 REDUCER W/ STAINLESS PAINT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,256.07/each for your price

Overview

Mfr description
47Q30H18SP TIGEAR-2 REDUCER W/ STAINLESS

Specifications

  • Additional Details
    TA1107H31S X 1-11/16 STR BR REDR
  • Center Distance
    4.75 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    9.520 hp
  • Horsepower Rating Normal Duty
    Output 6.34 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Straight Bore
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782475892785
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    31 : 1
  • Output
    Hollow
  • Paint Type
    Stainless Epoxy
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 6845 inch pound (pound inch)
  • Bore Diameter
    Output 2.938 in
  • Bore Length
    11.88 inch
  • Thermal Horsepower Rating
    7.22 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5600 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    47
  • Product Compatibility
    NEMA Motor, 180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text