Motion
47Q40L18WP

DODGE
47Q40L18WP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08537621
MFR #47Q40L18WP
List Price$10,171.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q40L18WP

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.75 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08537621
MFR #47Q40L18WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,171.94/each for your price

Overview

Mfr description
47Q40L18WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Additional Details
    TA4207H15S X 2-15/16 STR BR REDR
  • Center Distance
    4.75 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.500 hp
  • Horsepower Rating Normal Duty
    Output 4.61 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Straight Bore
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    Quill Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    White Epoxy
  • Maximum Output Torque
    8017 in/lb;905.799 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    24910.041 N, 5600 lbf
  • Housing Height
    5.3100 in, 134.87 mm
  • Series
    Tigear-2
  • Length
    11.0000 in, 279.40 mm
  • Manufacturer Reducer Size
    47
  • Manufacturer Catalog Number
    47Q40L18WP
  • UPC_NO
    782476236090
  • Weight
    245 lbs
  • Horsepower
    Input 7.5000 hp, Output 5.5700 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Solid
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 2 in
  • Shaft Length
    Output 4.01 in
  • Torque Rating (in-lb)
    Output 6644 inch pound (pound inch)
  • Thermal Horsepower Rating
    5.66 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5600 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    47
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Width
    5.8100 in, 147.57 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text