Motion
47S25HWP

DODGE
47S25HWP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.75 in Center Distance, Separate Input, 1.1250 in Input Size, Hollow Output, Right Hand Output
Mi Item #08537656
MFR #47S25HWP
Price$11,089.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47S25HWP

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.75 in Center Distance, Separate Input, 1.1250 in Input Size, Hollow Output, Right Hand Output
Mi Item #08537656
MFR #47S25HWP

Mfr description
47S25HWP TIGEAR-2 REDUCER W/ WHITE PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,089.07/each

Specifications

Dimensions

  • Bore Diameter
    Output 2.938 in
  • Bore Length
    11.88 inch
  • Case Size
    47
  • Center Distance
    4.75 in
  • Input Size
    1.1250 in
  • Length
    11.0000 in, 279.40 mm
  • Manufacturer Reducer Size
    47
  • Maximum Output Torque
    7671 in/lb;866.706 nm
  • Nominal Ratio
    25
  • Overhung Load
    5600 lbf
  • Ratio
    25:1
  • Shaft Diameter
    Input 1.125 in
  • Shaft Length
    Input 1.81 in
  • Weight
    245 lbs
  • Width
    5.8100 in, 147.57 mm

Details

  • Additional Details
    RHB / MSM 88 KEYLESS BUSHING KIT 2.0000"
  • Case Included
    Yes
  • Finish Coating
    White Epoxy
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 10.4800 hp, Output 8.5200 hp
  • Horsepower Rating Normal Duty
    Output 7.12 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    47S25HWP
  • Max Input Horsepower
    10.480 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    24910.041 N, 5600 lbf
  • Paint Type
    White Epoxy
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Separate Input;Hollow Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    8.09 horsepower
  • Torque Rating (in-lb)
    Output 6410 inch pound (pound inch)
  • UPC_NO
    782476236403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)